CM D18-A-W20 Ball Nose Endmills D=8-20 mm

Article no.: 3100804
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIBALL
Type of product Copy mill

Identification & Classification

Article number 3100804
EAN / GTIN 7291075265828
Manufacturer number 3100804
L-Number L23980 803

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC/DCX) 18 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 12.8 mm, Overall Length (OAL) 140 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Corner Radius (RE) 9 mm
  • Cutting Diameter (DC) 18 mm
  • Cutting Diameter (DC/DCX) 18 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 12.8 mm
  • Front Type A
  • Head Length (LH) 40 mm
  • Overall Length (OAL) 140 mm
  • Ramping Angle Maximum (RMPX) 90 Degrees
  • Shank Type Weldon

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart