ETS D146-062W1.25-10 T-Slot Endmills

Article no.: 3100581
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3100581
EAN / GTIN 7291075089530
Manufacturer number 3100581
L-Number L23980 2313

Description

Description:

Slotters ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 1.453″ ,Cutting Item Count (CICT) 4 ,Flute Count (NOF) 4 ,Overall Length (OAL) 5″ ,Peripheral Effective Cutting Edge Count (ZEFP) 2

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Diameter (DC): 1.453″
  • Cutting Item Count (CICT): 4
  • Flute Count (NOF): 4
  • Functional Length (LF): 3.859″
  • Master Insert Identification (MIID): XPMT 100408-HQ
  • Overall Length (OAL): 5″
  • Peripheral Effective Cutting Edge Count (ZEFP): 2
  • Shank Type: Weldon
  • Usable Length (LU): 1.88″

Suitable products

Inserts

From the same series "ISCARMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart