Adjustable spanner open end 10″

Article no.: 3100251
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 3100251
EAN / GTIN 4010886952702
Manufacturer number 3100251

Description

Description:

  • Acc. to ISO 6787
  • Jaw set at 15°
  • Swedish pattern, roller with left hand thread
  • With adjusting scale
  • The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench
  • Grip recess ensures secure hold - even with greasy hands
  • Handy 2-component handle (JC and JP versions) for fatigue-free work
  • Chrome-vanadium steel
  • Design C = nickel and chrome plated, head ground
  • Version P = manganese-phosphated, head ground
  • Version PK = hook plastic coated
  • Version JP and JC = additionally with plastic handle
  • With hanging hole

Feature:

  • Hanging hole: yes
  • Setting scale: yes
  • Total length [inch]: 10
  • Total length [mm]: 254,5 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel
  • Mouth position: 15 °

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart