Reciprocating surface grinding, conventional ceramic 350 x 40 x 127 mm 454A 462 H5 V3

Article no.: 305279
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification numbers & Classifications

Article number 305279
EAN / GTIN 9003173052792
Manufacturer number 305279
L-Number L50140 2232

Description

Description:

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 454A 462 H5 V3
  • Dimension (D x T x H): 350 x 40 x 127 mm
  • Diameter: 350 mm
  • Thickness: 40 mm
  • Drill hole: 127 mm
  • Grain size: 46
  • Vs /max: 35 m/s
  • Material suitability: HSS;Steel

Advantage:

  • Good stock removal rate
  • Universal use
  • High economic efficiency

Application:

  • For reciprocating surface grinding of workpieces made of high-alloyed steels and HSS

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart