Version:
Main material
85% polyester, 15% cotton, satin, 300g/m²
Details
Side hammer loop
Retractable ID-pocket
Wide belt-loops
Opening in back for fastening safety harness
Pockets
Loose-hanging chest pockets with safety straps, one with telephone pocket and one with patent buttons and knife holder
Nail pockets - front and back
Reflex
50 mm wide reflective tape, Reflective tape on shoulders and body
Front closure
Robust hidden one-way metal zipper, Double zippers at the front for adjustable width
Wash
Industry laundry EN ISO 15797
Description:
Vest in a fluorescent fabric that is both hardwearing and flexible.We guarantee up to 25 washes at 85° with retained fluorescence. Certified according to EN471 Class 2.
Standard:
- EN ISO 20471, Class 2
- Combination Certification A