Solid carbide-Thread milling cutter / GFM TiAlN (Futura) D10x 16xM0,75 IC

Article no.: 300286
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 300286
EAN / GTIN 4046122026074
Manufacturer number 300286

Description

Version:

Mit Werkzeug zu montieren

Description:

Solid carbide-Thread milling cutter / GFM TiAlN (Futura) D10x 16xM0,75 IC

GFM
Solid carbide wide range thread milling cutter

Universal tool for cutting a wide range of thread-Ø with identical pitch

Feature:

Gewicht: 0,1 kg
Sprossen-/Stufenanzahl: 6 St.
Material: Aluminium, Stahl verzinkt

Note:

Sperrgut
Zubehör und Ersatzteile
Lieferzeit: 3 Tage

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart