Solid carbide-Thread milling cutter / GFM D8 x 16xM0,5 IC

Article no.: 300257
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 300257
EAN / GTIN 4046122025763
Manufacturer number 300257

Description

Version:

Mit Werkzeug zu montieren

Description:

Solid carbide-Thread milling cutter / GFM D8 x 16xM0,5 IC

GFM
Solid carbide wide range thread milling cutter

Universal tool for cutting a wide range of thread-Ø with identical pitch

Feature:

Gewicht: 0,1 kg
Senkrechte Höhe: 3540 mm
Ausladung: 3813 mm
Höhe: 4640 mm
Sprossentiefe/Stufentiefe: 225 mm
Sprossen-/Stufenanzahl: 17 St.
Sprossen-/Stufenbreite: 600 mm
Material: Aluminium, Stahl verzinkt

Note:

Sperrgut
Treppen - Überstiege - Laufstege
Lieferzeit: 10 Tage

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart