Check-Tool module empty

Article no.: 2957647
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2957647
EAN / GTIN 4010886947296
Manufacturer number 2957647

Description

Description:

Check-Tool-Module empty

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 35 mm
  • Total length [mm]: 310 mm
  • Total width [mm]: 158 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart