Circlip pliers for external rings angled 40-100mm

Article no.: 2930730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 2930730
EAN / GTIN 4010886946169
Manufacturer number 2930730

Description

Description:

  • DIN 5254 Form B
  • 90° angled jaws
  • Inside-positioned opening spring
  • Pliers basic body in GEDORE chrome-vanadium special steel
  • Pressed-in tips of highly wear-resistant roller bearing steel
  • Twisting-impeding tip geometry
  • Screwed joint connection
  • Steel-grey with red-dipped anti-slip handles
  • Steel grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Head length [mm]: 54 mm
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Shaft diameter [inch]: 1.5/8-4
  • Shaft diameter [mm]: 40-100
  • Surface: steel grey
  • Tip Ø: 2,3 mm
  • Total height [mm]: 24 mm
  • Total length [mm]: 220 mm
  • Total width [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart