Extension tube ALU 700 mm for DREMOMETER A-CD

Article no.: 2880032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension tube

Identification numbers & Classifications

Article number 2880032
EAN / GTIN 4002805934616
Manufacturer number 2880032
L-Number L60160 2676

Description

Description:

  • Use:
  • Extension tubes for torque wrench series DREMOMETER A - DX
  • To enable high torque values by means of extending the lever arm
  • Features:
  • Guarantees proof connection to the DREMOMETER
  • Ideal for extending the lever arm
  • Made of high-quality aluminium with anodised clamping nut - light as a feather

Feature:

  • 1000 V insulated: no
  • Design: With clamping sleeve
  • REACH registration available: no
  • Total height [mm]: 35 mm
  • Total length [mm]: 700 mm
  • Total width [mm]: 35 mm
  • Use/application: DREMOMETER A-CD
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart