Spring Scale 281-201, Weighing range 60 g, Readout 0,5 g

Article no.: 281-201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number 281-201
EAN / GTIN 4045761002043
Manufacturer number 281-201
L-Number L40250 2798

Description

Description:

  • Aluminium scale tube: robust, long service life, rustproof
  • Gramme scale: Measuring result display in grammes instead of N
  • For fast or precise recording of the measurement result
  • Compressive force measurement: possible using an optional pressure set, see accessories
  • Suspension bow: thanks to the rotating suspension bow the scale can always be aligned to be at the very best line of sight
  • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
  • Non-fatigue stainless steel spring
  • Clip loop which can be freely rotated of the lower suspension bracket by 360°
  • High-quality workmanship: Wear-resistant, colour-anodised precision scale with high resolution for accurate readout of the measuring result

Feature:

  • Measurement precision: ± 0,3% of [Max]
  • Tare range: 20 % of [Max]

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart