Bolt cutter 18″

Article no.: 2675137
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 2675137
EAN / GTIN 4010886933756
Manufacturer number 2675137
L-Number L60160 4391

Description

Description:

  • Double cam bolt adjustment
  • Cutting head replaceable
  • Cutting heads from chrome-vanadium steel
  • Max. cutting performance 44 HRC
  • Max. cutting performance 49 HRC
  • 48 HRC ≈ 1590 N / mm² Tensile strength

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 5,0
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [inch]: 18
  • Total length [mm]: 460 mm
  • VDE certified: no

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart