GEDORE L-BOXX 136 w. assortment Installation 44 pc

Article no.: 2658216
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 2658216
EAN / GTIN 4010886932162
Manufacturer number 2658216
L-Number L60160 3774

Description

Description:

  • A selection of essential tools
  • With Check-Tool insert for quick check of completeness
  • With two stacked Check-Tool inserts
  • With 2 stacked Check-Tool inserts

Feature:

  • 1000 V insulated: no
  • Material: ABS plastic
  • REACH registration available: no
  • Storage: L-BOXX
  • Total height [mm]: 152 mm
  • Total length [mm]: 358 mm
  • Total width [mm]: 445 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart