Sleeveless Overalls Navy Blue C150

Article no.: 265013708800C150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau
Clothing size DE 150
Type of product Work trousers

Identification numbers & Classifications

Article number 265013708800C150
EAN / GTIN 7330509202197
Manufacturer number 265013708800C150

Description

Version:


Main material
100% cotton, twill, 370g/m²

Details
Side hammer loop
Adjustable at shoulder seam
Inner leg seam with 3-needle stitching
Metal buttons

Pockets
Ruler pocket with knife holder and pen pocket
Leg pocket with pen pocket, telephone pocket and ID pocket
Knee protection pockets
Bellowed front pockets
Telephone pocket
Nail pockets - back, Nail pockets - can be tucked in the front bellows pockets
Loose-hanging chest pockets with press studs and safety straps, one with flap and one with pen pocket, patent buttons and knife holder

Functionality
Stretch in back

Front closure
Hidden one-way plastic zipper

Reinforcement
CORDURA® reinforced knees and back pockets

Description:

  • Knee pockets in CORDURA®
  • Two chest pockets, one with flap and one with press studs and knife holder
  • Hammer holder
  • Two loose, reinforced front nail pockets, that can be placed over the bellowed pockets
  • Screwdriver holder on right of nail pocket
  • Two loose nail pockets at the back
  • Thigh pocket with phone pocket, pen pocket and ID pocket
  • Folding rule pocket with pen pocket and knife holder
  • Concealed plastic zip at front
  • Elastic fabric on the back for extra comfort
  • Adjustable straps
  • Certified to EN 14404 along with EN 14404 certified knee protectors, models 4000, 4008 and 4018

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart