Safety earmuffs Black/Green SNR 30 dB

Article no.: 2630011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification & Classification

Article number 2630011
EAN / GTIN 4031101928814
Manufacturer number 2630011
L-Number L01660 193
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex KX10 ear defenders offer effective protection with an attenuation value of SNR 30dB and very high wearing comfort. An anti-slip capsule surface improves use with wet or oily hands or gloves. The high-quality foldable headband with stitched comfort cushions on the inside ensures a high level of wearing comfort and is also ideal for long-term use. The infinitely variable length adjustment enables perfect adjustment of the wearing position. Optimised capsule geometry also ensures pressure-free enclosure of the outer ear. Filled sealing cushions with memory foam provide a good seal and fit on the head. For high hygiene requirements, we recommend the hygiene set art. no. 259997. Regular replacement of the sealing cushions ensures a secure seal and also extends the service life of the earmuffs. When not in use, the uvex KX10 can be stowed away small and handy thanks to the foldable headband, also ideal our hearing protection bag with belt loops Art. no. 2000002.

Feature:

  • Type of product: Ear defenders
  • Product name: uvex KX10
  • Product type: Earmuffs
  • Material of the shell: Acrylonitrile butadiene styrene copolymer (ABS)
  • Colour (filter): black/green
  • Material of ear cushion: Foam (memory foam)
  • Version: Rubberised surface/foldable headband
  • H-value (high-frequency sound attenuation): 35 dB
  • M-value (medium-frequency sound insulation): 28 dB
  • L-value (low-frequency sound insulation): 19 dB
  • SNR: 30 dB

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart