Round head ribbed chisel, 200 mm

Article no.: 262A.20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 262A.20
EAN / GTIN 3148516623621
Manufacturer number 262A.20
L-Number L60130 7126

Description

Description:

  • Forged chisels with rounded edges for better gripping
  • Cylindrical head for safe impact execution
  • Hardness of cutting surface: 57 to 59 HRC
  • Edge angle: 60°
  • Galvanised

Feature:

  • A [mm]: 26
  • d [mm]: 18
  • L [mm]: 200
  • [g]: 340
  • [kg]: 0.340

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart