Screw-on toolholder 12/07 mm

Article no.: 260298 12/07
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock
  • Standard: Works standard
  • Through-coolant: no

Product details

Technical Data

Shank size 12 mm
Insert size 7 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder SDACR/L 1212M07
suitable indexable insert DC.. 0702..
Functional width L4 12 mm
Head length L1 15 mm
Overall length L 150 mm
Pack of insert screws 269021 1
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260298 12/07
EAN / GTIN 4045197797865

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart