Indexable insert for turning CC.T 120404, for finish machining

Article no.: 260064 HB7315-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £13.79 / 1 Piece
  • from 10 Piece
    £11.49 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
62 pieces in stock

Select article variation and quantity

Grade Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert CCGT 120404
Corner radius 0.4 mm
Type HB7315-1
Tool material Carbide
Main application N
Cutting conditions continuous
Chip breaker AF
Tolerance G
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.03 mm/rev. - 0.1 mm/rev.
Cutting speed vc main application 120 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 260064 HB7315-1
EAN / GTIN 4062406769949
Manufacturer number 260064 HB7315-1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart