SNMM 120412 HB7120-1

Article no.: 251386 HB7120-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £9.28 / Piece
  • from 10 Piece
    £7.74 / Piece
on request
In stock
256 pieces in stock

Product details

Technical Data

ISO code indexable insert SNMM 120412
Corner radius 1.2 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VR
Cutting depth ap 2 mm - 12 mm
Feed f 0.4 mm/rev. - 1.2 mm/rev.
Cutting speed vc main application 60 m/min - 210 m/min
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251386 HB7120-1
EAN / GTIN 4045197928351

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart