Flame-retardant hanging bags, High-visibility yellow, Size ONE

Article no.: 24010-281-17 ONE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 24010-281-17 ONE
EAN / GTIN 5715411118859
Manufacturer number 24010-281-17 ONE
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Set of 2 hanging bags
  • Antistatic, acid-resistant and flame-retardant properties
  • Certified with all trousers, overalls and coveralls in MASCOT® ACCELERATE MULTISAFE
  • Can be easily and individually attached using the Click Pocket System
  • Many bags with closed bottoms
  • One of the hanging bags with two large spacious pockets and a zip pocket
  • The other hanging bag with one large spacious pocket, two pockets for screwdrivers, two pockets for pliers and other tools, and three loops for tools.
  • Loop for hanging after removal
  • Dimensions 20 x 25 cm

Feature:

  • Material: 44% modacrylic/30% CO/20% PA/5% AR/1% CF
  • security information: Standard
  • Target group: Unisex
  • product usage: Work clothing
  • Product properties: two in a set, flame retardant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart