KOMET® Unisix® indexable insert 24-010

Article no.: 236910 24-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £12.92 / Piece
  • from 10 Piece
    £10.77 / Piece
on request
In stock
448 pieces in stock

Product details

Technical Data

ISO code indexable insert WOEX 05T304
Designation 24-010
Grade BK7935
Type INOX
Tool material Carbide
Feed f in steel < 900 N/mm2 0.14 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236910 24-010
EAN / GTIN 4047109286221
Manufacturer number W29 24010.047935

Application Table

INOX < 900 N/mm²
M
160
wet maximum
 
dry
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Designation type W29 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart