KOMET® indexable insert 46-030

Article no.: 236609 46-030
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £23.02 / Piece
  • from 10 Piece
    £19.18 / Piece
on request
In stock
36 pieces in stock

Product details

Technical Data

ISO code indexable insert SOGX 130508-03
Series KUB Pentron®
Designation 46-030
Grade BK8430
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236609 46-030
EAN / GTIN 4047109230347
Manufacturer number W80 46030.088430

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
250
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
150
GG(G)
K
140
Uni
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Designation type W80 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart