Check-Tool module empty

Article no.: 2324164
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2324164
EAN / GTIN 4010886895108
Manufacturer number 2324164
L-Number L60160 3507

Description

Description:

  • Simple optical completeness check due to 2-coloured foam inserts
  • Base layer blue, top layer black. The color blue indicates missing tools
  • The tool lies slip-proof in its nest and is protected against damage
  • Recessed grips facilitate the removal of the tool
  • Clearly visible tool contours make it easier to put the tool back into the correct nest
  • Resistant to oils and greases
  • Easy to clean with water, soap and a hand/nail brush
  • Dimensions: W 315,0 x D 310 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 35 mm
  • Total length [mm]: 316 mm
  • Total width [mm]: 390 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart