ISCAR SUMOCHAM drilling head ICP-2M k7 10,2 mm

Article no.: 231742 10,2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Available in 4-6 working days
0 pieces in stock
  • Tool material: Carbide
  • Point angle: 154

Product details

Technical Data

Series SUMOCHAM
⌀ D 10.2 mm
Grade IC908
Tool material Carbide
Point angle 154 degrees
for base body size 10
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Iscar item designation ICP 102-2M IC908
Number of changes/inserts 2
Coating TiAlN
Geometry ICP-2M
Manufacturer's designation ICP 102-2M IC908
Type of product Drilling head for boring

Identification numbers & Classifications

Article number 231742 10,2
EAN / GTIN 7291075287615
Manufacturer number 5509569

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
35
Steel < 60 HRC
H
35
GG(G)
K
120
CuZn
N
155
Oil
 
wet maximum
 

Description

Version:

Vee ground drilling head for precise positioning and stable seating. Angled, radial stop surfaces for a significant increase in clamping force due to the cutting forces acting during machining. For productive drilling with high feed rates.
ICP-2M
Main area of application ISO P. Higher accuracy and better surface quality due to 4 guide chamfers. Optimum roundness of the bore, low axial forces, increased stability, increased metal removal rate.

Note:

Cutting data applies for the base body 5×D. Drill pilot holes exclusively with drilling head of the same type – in particular for drilling heads FCP and QCP-2M. Please observe the application instructions for the base body. Cutting tolerance of the inserts: k7 (positive toleranced cutting edge diameter).
Designation convention: [type] [⌀ DC]-[addition] [cutting material]
Examples:
No. 231740 6.5 ICP 065 IC908
No. 231742 18.5 ICP 185-2M IC908
No. 231745 18.5 HCP 185-IQ IC908
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart