SGSF 100-2.4-1.000K Slitting Cutters Carrying Self-Clamped Inserts

Article no.: 2300966
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SELF-GRIP
Type of product Side milling cutter

Identification numbers & Classifications

Article number 2300966
EAN / GTIN 7291075070101
Manufacturer number 2300966
L-Number L24130 172

Description

Description:

  • Slotters
  • Cutting Depth Maximum (CDX): 1.04″
  • Cutting Diameter (DC): 3.94″
  • Cutting Item Count (CICT): 6
  • Cutting Width Maximum (CWX): 0.1″
  • Cutting Width Minimum (CWN): 0.09″
  • Hub Diameter (DHUB): 1.81″
  • Hub Thickness (THUB): 0.08″
  • Peripheral Effective Cutting Edge Count (ZEFP): 6

Feature:

  • Connection Code Machine Side (CCMS): Disk type
  • Cutting Depth Maximum (CDX): 1.04″
  • Cutting Diameter (DC): 3.94″
  • Cutting Item Count (CICT): 6
  • Cutting Width Maximum (CWX): 0.1″
  • Cutting Width Minimum (CWN): 0.09″
  • Hub Diameter (DHUB): 1.81″
  • Hub Thickness (THUB): 0.08″
  • Master Insert Identification (MIID): GSFN 2.4
  • Peripheral Effective Cutting Edge Count (ZEFP): 6
  • Rotational Speed Maximum (RPMX): 800 Rev/min

Suitable products

Spare parts

Inserts

From the same series "SELF-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart