SGTBF 32-A Perpendicular Blocks for Parting and Grooving Blades

Article no.: 2300718
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 2300718
EAN / GTIN 7291075070606
Manufacturer number 2300718
L-Number L23920 2281

Description

Description:

Quick-Change Tooling, Protruding Length (LPR) 116 mm

Feature:

  • Coolant Supply Property (CSP) External
  • Protruding Length (LPR) 116 mm
  • Shank Height (H) 32 mm
  • Shank Length (LS) 100 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart