Combination ratchet spanner set 5 pcs 8-19 mm

Article no.: 2297434
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2297434
EAN / GTIN 4010886889336
Manufacturer number 2297434
L-Number L60160 1325

Description

Description:

  • Most used sizes combined in a set
  • Flat pattern
  • UD profile
  • High torque transfer
  • In plastic case
  • Dimensions: 275 x 150 x 42 mm

Feature:

  • 1000 V insulated: no
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: matt
  • Total depth [mm]: 150 mm
  • Total height [mm]: 42 mm
  • Total length [mm]: 275 mm
  • Total width [mm]: 145 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart