Open ended and ring ratchet wrench

Article no.: 2297388
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2297388
EAN / GTIN 4010886889480
Manufacturer number 2297388
L-Number L60160 932

Description

Description:

  • Ring 13° offset from shaft
  • UD profile
  • Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm
  • For ratchet loosening and fast tightening, with lever change
  • High torque transfer
  • Hollow profile comfortable to hold
  • Warp-resistant geometry with double T-girder effect
  • GEDORE vanadium steel 31CrV3
  • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
  • Hot forged

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 13,3 mm
  • Head height 2 [mm]: 7,1 mm
  • Head width 1 [mm]: 42,5 mm
  • Head width 2 [mm]: 48 mm
  • Material: 31CrV3
  • Mouth position: 15 °
  • REACH registration available: no
  • Ring angle: 13°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Swing back angle: 6 °
  • Total height [mm]: 28 mm
  • Total length [mm]: 290 mm
  • Total width [mm]: 48 mm
  • VDE certified: no
  • Width across flats [mm]: 22,0

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart