Fixed 1/4″ SD ATB 8mm Spigot

Article no.: 2277433
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2277433
EAN / GTIN 0616050809380
Manufacturer number 2277433

Description

Description:

  • For solving difficult assembly problems, easily replaceable
  • *Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

Feature:

  • Drive mount, trunnion Ø: 8 mm
  • Drive type/drive: Single square
  • Square drive [metric]: 6,3 mm
  • Square drive [inch]: 1/4″
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel
  • REACH registration available: no
  • Stitch gauge [metric]: 25,0 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart