Bit holder

Article no.: 2260X/10N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2260X/10N
EAN / GTIN 4000896147601
Manufacturer number 2260X/10N
L-Number L60140 5055

Description

Description:

  • The all-purpose “mobile tool box”
  • 10 screwdriver bits made of stainless steel:
    • 2x for inside hexagon screws 2204X-4 ∙ 2204X-5
    • 2x for Phillips-Recess screws 2215X-PH1 ∙ 2215X-PH2
    • 2x for Pozidriv screws (PZ) 2216X-PZ1 ∙ 2216X-PZ2
    • 2x for inside TORX® screws 2223X-T20 ∙ 2223X-T25
    • 1x connector/extension 2239-1 (60 mm)
    • 1x bit holder 2260
  • Very easy to handle
  • To be used wherever necessary
  • No overlaying tips – no risk of injury
  • Suitable even for small bags
  • Drive Hexagon, hollow 6.3 = 14
  • Storage handle,
    with bits 6.3 = 1/4″ Outside hexagon
    and adapter for drilling machines and cordless screwdrivers or for inserting into the plastic storage handle as screwdriver handle
  • Plastic handle
  • Dimensions / length: 147.5 mm
  • Number of tools: 10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart