Interchangeable blade for slotted screws

Article no.: 225.C 6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 225.C 6
EAN / GTIN 7610733044238
Manufacturer number PB 225.C 6
L-Number L60060 1427

Description

Description:

  • Interchangeable blade for articulated handle PB 225 A, DigiTorque and MecaTorque lever handles
  • for slotted screws
  • parallel tip, optimum transmisson of force, no cam-out
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade thickness: 1.6 mm
  • Blade width: 10 mm
  • Diameter: 8 mm
  • For metal screws M: 6 mm
  • Interchangeable blade: Yes
  • Profile: for slotted screws
  • Whole length: 180 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart