{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | SPMT 1806 EDER-NB2P | |
| Type | ST1400 | |
| Type | PR1230 | |
| Tool material | Carbide | |
| Feed fz per tooth | 0.06 - 0.3 mm | |
| Application | soft-cutting | |
| Number of changes/inserts | 4 | |
| Insert thickness E | 6.35 mm | |
| Type of product | Indexable insert for milling |
| Article number | 224022 ST1400 | |
| EAN / GTIN | 4960664609642 | |
| Manufacturer number | TKC05460 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |