Thermal jacket, forest green, Size M

Article no.: 22315-318-34 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 22315-318-34 M
EAN / GTIN 5715411027168
Manufacturer number 22315-318-34 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Contemporary fit
  • Breathable
  • Water-repellent
  • With CLIMASCOT® Lightweight Insulation
  • Stand-up collar
  • zip fastener
  • Breast pocket with zip fastener
  • Front pockets with zip fastener
  • inside pocket
  • Elastic band at the wrists
  • Adjustable elastic band at the bottom hem
  • Stretch fabric on the sides and chest
  • Reflective effects
  • OEKO-TEX® STANDARD 100

Feature:

  • Material: 100% polyester
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100
  • product usage: Winter workwear
  • Product properties: Breathable, water-repellent, CLIMASCOT® lining, modern fit

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart