Cutt-off wheels CLASSIC 350x4x20 mm straight A30 BASIC steel

Article no.: 223042
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 223042
EAN / GTIN 9003172230429
Manufacturer number 223042
L-Number L50140 133

Description

Description:

The BASIC cut-off wheel for the petrol saw is a universal tool for cutting large steel cross-sections. Whether you're a professional or a do-it-yourselfer, this cut-off wheel has the potential to become your new favorite tool. This cost-effective cut-off tool makes their job easier while delivering reliable results. With its rugged construction and easy cutting ability, this cut-off wheel is perfect for work around the house or on the job site.

Feature:

  • Form: 41H CUT-OFF WHEEL,REINF.
  • Specification : A30S-BFBSTEEL /100
  • Dimension (D x T x H): 350 x 4 x 20 mm
  • Diameter: 350 mm
  • Thickness: 4 mm
  • Drill hole: 20 mm
  • Grain size: 30
  • Vs /max: 100 m/s
  • Material suitability: Steel
  • Product line: BASIC
  • Tool for: Cut-off machine

Advantage:

  • The product offers shortened cutting times with minimal exertion
  • Good lifetime and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For machining steel
  • For cutting profiles, solid material and large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol engines

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart