Description:
The BASIC cut-off wheel for the petrol saw is a universal tool for cutting large steel cross-sections. Whether you're a professional or a do-it-yourselfer, this cut-off wheel has the potential to become your new favorite tool. This cost-effective cut-off tool makes their job easier while delivering reliable results. With its rugged construction and easy cutting ability, this cut-off wheel is perfect for work around the house or on the job site.
Feature:
- Form: 41H CUT-OFF WHEEL,REINF.
- Specification : A30S-BFBSTEEL
- Dimension (D x T x H): 300 x 3,5 x 20 mm
- Diameter: 300 mm
- Thickness: 3.5 mm
- Drill hole: 20 mm
- Grain size: 30
- Vs /max: 80 m/s
- Material suitability: Steel
- Product line: BASIC
- Tool for: Cut-off machine
Advantage:
- The product offers shortened cutting times with minimal exertion
- Good lifetime and stability
- Also suitable for powerful (over 5 kW) stationary machines
Application:
- For machining steel
- For cutting profiles, solid material and large cross-sections
- Developed for use on manual cut-off machines with electric or petrol engines