Set of ground twist drills, 19 pieces, 1 - 10 mm

Article no.: 222A.TJ19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 222A.TJ19
EAN / GTIN 3148511506912
Manufacturer number 222A.TJ19
L-Number L60130 5671

Description

Description:

  • For steel up to 800 MPA, stainless steel, grey cast iron, aluminium alloys.

Feature:

  • d max [mm]: 1 - 10
  • Content: 19
  • Dimensions [mm]: 165 x 110 x 35
  • [kg]: 0.730

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart