Bit M4 Internal serration profile XZN Hexagon, solid 6.3 (1/4 inches)

Article no.: 2211-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2211-4
EAN / GTIN 4000896056392
Manufacturer number 2211-4
L-Number L60140 2681

Description

Description:

  • DIN 65254, Hexagon drive ISO 1173 C6.3 (1/4″)
  • Made in Germany
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Internal serration profile XZN
  • Wrench size: ∙ M4
  • Dimensions / length: 25 mm
  • Net weight: 0.01 kg
  • Special purpose steel for excessive use
  • High-precision, close-tolerance fabrication of tips and edges
  • For electric and pneumatic screwdrivers as well as for manual operation
  • Tough and hard for threaded screws (hard screw-joint)
  • Permanent hardness of 59-61 HR C for high demands in trade and industry
  • High torque values, well above DIN standard, over a long service life

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart