Allround cotton sock 5 pack Black 45-48

Article no.: 21941099990045-48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

EU shoe size 45-48
Colour schwarz
Type of product Boot liner

Identification numbers & Classifications

Article number 21941099990045-48
EAN / GTIN 7330509463130
Manufacturer number 21941099990045-48
L-Number L00980 1988

Description

Version:


Main material
80% cotton, 19% polyester, 1% elastane

Description:

  • Allround cotton sock 5 pack

Supplied with:


5 pack

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart