Light sock 40-44

Article no.: 21911094996840-44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz / neon blau
Clothing size DE 40-44
Type of product Socks

Identification numbers & Classifications

Article number 21911094996840-44
EAN / GTIN 7330509462683
Manufacturer number 21911094996840-44
L-Number L00980 3063

Description

Version:


Main material
60% wool, 38% polyamide, 2% elastane

Functionality
Air pocket between foot and shoe provides extra insulation, Functional breathability, Keeps dry and warm
Elasthane thread in technically knitted areas for a tight fit, Designed for all seasons

Description:

Soft and comfortable socks designed for all seasons. The socks keeps dry, warm and has functional breathability as well as an air pocket between foot and shoe providing extra insulation. Elasthane thread in technically knitted areas for a tight fit.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart