High vis hood 4XL

Article no.: 2166197733004XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Unisex size 4XL

Identification numbers & Classifications

Article number 2166197733004XL
EAN / GTIN 7330509632703
Manufacturer number 2166197733004XL

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Functionality
Breathable wind & water-tight material, taped seams

Reflex
Reflective detail on hood

Lining
Airmesh lining

Fits with
Article 4462, 4828, 4827, 4780

Size explaination
Size S fits jacket size S, M. Size L fits jacket size L, XL. Size XXL fits jacket size XXL, 3XL. Size 4XL fits jacket size 4XL and upwards

Description:

Removable high vis hood with a flexible airmesh lining and reflective details. Fits several jackets of different types, both lightweight shall jackets and winter coats, for example 4462, 4828, 4827, 4780.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart