Riving axe ∙ 1250 g

Article no.: 2134-1250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Axe

Identification & Classification

Article number 2134-1250
EAN / GTIN 4000896229529
Manufacturer number 2134-1250
L-Number L60140 4944
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
For splitting firewood up to 20 cm ⌀
  • Easy penetration into the wood due to specially polished cutting edge (lamella grinding technique)
  • Non-slip end of the handle
  • High splitting effect due to optimised head shape
  • Hollow forged spreading wedges prevent the axe from jamming in the wood
  • Length (handle): 500 mm
  • Impact protection sleeve to increase the service life in case of mishits
  • Cutting protection made of synthetic leather
  • Tool head and wooden handle with triple safety wedging (2132-600 with double wedging)
  • High-grade C60 tool steel (2135-3000: C45 tool steel)
  • Original USA hickory handle, ergonomically shaped
  • Anti-slip convenient handle

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart