Adaptable tip mallet, 40 mm EC-EC, steel body heavy series hammers

Article no.: 208A.40CCA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 208A.40CCA
EAN / GTIN 3148518595520
Manufacturer number 208A.40CCA
L-Number L60130 7051

Description

Description:

  • Plastic hammer ″Heavy series″ with steel centre piece
  • Combinations with mounted attachments are offered in small numbers. However, you can assemble your own plastic hammer by choosing a centre piece and two attachments

Feature:

  • d [mm]: 40
  • Attachments: EC - EC
  • Description: Mosi?dz
  • Description: Brass
  • [kg]: 0.620

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart