Cloth rolls 50x50 M A320 BASIC universal building materials

Article no.: 20822
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sandpaper

Identification numbers & Classifications

Article number 20822
EAN / GTIN 9003170208222
Manufacturer number 20822
L-Number L50140 2110

Description

Description:

With these highly flexible BASIC cloth rolls, you can efficiently machine a variety of different materials. Whether you need to level, smooth, do light deburring work or general surface preparation - with these rolls on fabric backing, we have the right solution for you. Thanks to the open distribution of grain, they are also perfect for dry grinding.

Feature:

  • Form: CLOTH Roll
  • Specification : A-B01 C JJ A320
  • Dimension (T x H): 50 x 50 mm
  • Thickness: 50 mm
  • Drill hole: 50 mm
  • Grain size: 320
  • Material suitability: Steel;Stainless steel;Wood;Aluminium;Composite materials;Gelcoat;Plastics / PVC
  • Product line: BASIC
  • Tool for: Hand-operated grinding

Advantage:

  • Perfect solution for dry grinding thanks to open distribution of grain on fully flexible cloth backing
  • Universal use
  • Broad assortment

Application:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart