Dial Gauge, Flat Back, ISO Type Shockproof, 10mm, 0,01mm

Article no.: 2046AB-09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • £17.85 /pcs.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2046AB-09
EAN / GTIN 4946368841946
Manufacturer number 2046AB-09
L-Number L40010 13812
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Standard Type, 10 mm Range, 0,01 mm Graduation. This is a standard dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
  • No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
  • Feature:

    • A: 47,2
    • B: 65.2
    • C: 57
    • Contact point: Carbide tipped, thread: M 2.5 x 0.45 mm
    • Continuous dial: Yes
    • D: 18.1
    • Dial reading: +/-0.0-100.0
    • Digital/Analog: Analog
    • E: 20
    • F: 16.9
    • G: 19.8
    • Graduation: 0.01
    • H: 52
    • H MPE, (Hysteresis): 3
    • I: 7.6
    • Inch-Metric: Metric
    • Measuring force: 0,4-1,4
    • MPE any 1/10, revolution: 5
    • MPE any 1/2, revolution: 9
    • MPE any 1, revolution: 10
    • MPE measuring range: 15
    • Old Article number: 2046SB-09
    • R MPE, (Repeatability): 3.0
    • Range: 10
    • Range, per rev.: 1 mm
    • Shockproof: Yes
    • Size/Dimension: 0,13 X 0,08 X 0,06 M
    • Stem: 8.0 mm
    • Type: EN ISO Standard

    Downloads & documents

    Suitable products

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart