Balaclava Black onesize

Article no.: 203317339900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Type of product Heat protection hood

Identification numbers & Classifications

Article number 203317339900onesize
EAN / GTIN 7330509436813
Manufacturer number 203317339900onesize

Description

Version:


Main material
100% Merino wool, rib knitted, 200 g/m²

Details
High collar

Functionality
Moisture wicking, Used under helmet

Description:

  • Balaclava in merino wool to protect your throat and neck from wind and draughts
  • Soft stretch material

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart