Puller 3-arm pattern XS legs

Article no.: 2018608
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 2018608
EAN / GTIN 4036976124316
Manufacturer number 2018608
L-Number L60160 3069

Description

Description:

  • Ideal for use in hard-to-reach places, e.g. work on electric motors
  • Particularly suitable for space conditions that are difficult to access, e.g. in the electric motor area

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 50 mm
  • Hook base width at working face c1 [mm]: 8 mm
  • Hook brake present: no
  • hook end with slot: no
  • Hook foot depth usable d2 [mm]: 3 mm
  • Hook foot thickness at the point e1 [mm]: 2,0 mm
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • hooks can be used on both sides: no
  • Hydraulic spindle available: no
  • Number of arms: 3
  • Pulling force (max.) [t]: 0.8
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • self-acting pressing on: no
  • Spindle anti-slip device: no
  • Spindle thread size: M 10x1,5 x 100
  • Tip diameter [inch]: 2,9 mm
  • Usable clamping depth b [mm]: 70 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart