Nut driver set in CT module 7 pcs

Article no.: 2016532
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2016532
EAN / GTIN 4010886878583
Manufacturer number 2016532
L-Number L60160 3539

Description

Description:

Dimensions: 316.5 x 390 x 35 mm

Feature:

  • Material: foam
  • Storage: 2/4 Check Tool Module
  • Total length [mm]: 390 mm
  • Total width [mm]: 316 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart