Socket set 1/4″ 37 pcs UD-IN-IS-PH-PZ-TX

Article no.: 2010348
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2010348
EAN / GTIN 4010886877012
Manufacturer number 2010348
L-Number L60160 812

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • With robust lever-change reversible ratchet with push-button release
  • In plastic case
  • Dimensions: 200 x 120 x 38 mm

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Total depth [mm]: 120 mm
  • Total height [mm]: 39 mm
  • Total length [mm]: 202 mm
  • Total width [mm]: 123 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart