High performance thread rolling dies RBV M 3

Article no.: 200025
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tap wrench

Identification & Classification

Article number 200025
EAN / GTIN 4046122298952
Manufacturer number 200025
L-Number L10180 74
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Str. 9, 72461 ALBSTADT, Germany

Description

Description:

RBV M 3
High performance thread rolling dies
Boss pattern, Adjustable design (6g, 6e, 6h)
ISO metric trhead DIN 13

Specification: heavy duty, for highest pitch and profile accuracy nitrided thread rolls with lead profile

JBO thread rolling dies are suitable for materials that can be cold formed and that have a minimum elongation of approx. 8% coupled with a tensile strength up to approx. 900 N/mm²

Normal die stocks
These thread rolling dies are mounted in normal die stocks like DIN EN 22568.

Reversible thread rolls
The thread rolls are retained axially by circlips. If, after prolonged use, the thread rolls have become worn on one side, then the rolls can be reversed after the circlips have been pushed off radially, e.g. with a crew driver.

Spare sets of thread rolls suppliable
Spare sets of thread rolls can be supplied to replace worn sets. The new rolls have to be fitted in the correct sequence. Roll no. 1 has to be fitted into the shallowest recess in the face of the die body. The remaining dies are fitted clockwise.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart