Carbon jigsaw blade 89 x 6 x 1.5 mm 20ZPZ, T-shaft, for soft wood (1.6-19.1 mm) 5pcs

Article no.: 1991402
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • optimised for material: wood
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 89 mm
optimised for material wood
Type of product Jigsaw blade

Identification & Classification

Article number 1991402
EAN / GTIN 885363174991
Manufacturer number 1991402
L-Number L51190 243
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • Clean, precise cuts in wood
  • Precision hardened teeth with optimised tooth angle for a clean finish
  • Gentle decoupage without burning
  • Slim profile for tight curved cuts
  • Precision hardened teeth with optimised tooth angle for efficient cutting without burning

Content:

5 pieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart